Check Availability
  • MILES LUBRICANTS 

    55 gal. Drum of Compressor Oil

  • Item # 49CR28
  • Mfr. Model # MSF1902001
55 gal. Drum of Compressor Oil
Qty
  • Web Price
    $2,033.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Sb Breatech ISO 100 compressor oil is designed to protect against wear, rust, and corrosion in low-pressure breathing air compressors. This high-performance, partial-synthetic compressor lubricant provides excellent rust and corrosion control and is thermally and oxidatively stable. Non-toxic and non-hazardous formulation.
• Resists water contamination
• Good film strength
Show More Close
 

Technical Specifications

Item # 49CR28
Mfr. Model # MSF1902001
UNSPSC #12181601
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 55 gal.
Container Type Drum
SAE Grade Not Specified
ISO Viscosity Grade Not Specified
Flash Point 440 Degrees F (227 Degrees C)
Four-Ball Wear Not Specified
Pour Point -30 Degrees C
Viscosity @ 100C 11.80 cSt
Viscosity @ 40C 103.00 cSt
Viscosity Index 103
Application Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.