Check Availability
  • MILES LUBRICANTS 

    55 gal. Drum of Compressor Oil

  • Item # 49CR03
  • Mfr. Model # MSF1545001
55 gal. Drum of Compressor Oil
Qty
  • Web Price
    $4,986.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles FG Comtech Clean ISO 32 food grade compressor oil is a fully synthetic fluid that is formulated to serve the dual purpose of air compressor lubricant and cleaner. Provides excellent wear protection, while simultaneously cleaning varnished and carboned screw compressors, without inconveniences typical of more-aggressive cleaners, such as taking compressors out of service for cleaning, and the need for frequent filter and separator changes. Designed to minimize filter/separator blockage without disrupting normal operations.
• Good oxidation stability
• Very high flash point
Show More Close
 

Technical Specifications

Item # 49CR03
Mfr. Model # MSF1545001
UNSPSC #12181601
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade Yes
Size 55 gal.
Container Type Drum
SAE Grade 10W
ISO Viscosity Grade 32
Flash Point 440 Degrees F (227 Degrees C)
Four-Ball Wear Not Specified
Pour Point -38 Degrees C
Viscosity @ 100C 5.40 cSt
Viscosity @ 40C 33.00 cSt
Viscosity Index 109
Application Rotary Compressor
Standards NSF 152886, H-1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.