Check Availability
  • MILES LUBRICANTS 

    55 gal. Drum of Compressor Oil

  • Item # 49CN98
  • Mfr. Model # MSF1790001
55 gal. Drum of Compressor Oil
Qty
  • Web Price
    $2,778.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Sb Gas Compressor ISO 150 compressor oil is a gas compressor lubricant that is formulated to protect against wear, corrosion and rust, and provide long oil life in demanding applications and environments. A blend of synthetic base fluids and advanced additives offers protection against thermal and oxidative breakdown, and helps control carbon and varnish formation.
• Formulated to resist washout
• Resists water contamination
Show More Close
 

Technical Specifications

Item # 49CN98
Mfr. Model # MSF1790001
UNSPSC #12181601
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 55 gal.
Container Type Drum
SAE Grade 40W
ISO Viscosity Grade 150
Flash Point 503 Degrees F (262 Degrees C)
Four-Ball Wear Not Specified
Pour Point -32 Degrees C
Viscosity @ 100C 15.70 cSt
Viscosity @ 40C 150.00 cSt
Viscosity Index 108
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.