Check Availability
  • MILES LUBRICANTS 

    55 gal. Drum of Compressor Oil

  • Item # 49CN32
  • Mfr. Model # MSF1610001
55 gal. Drum of Compressor Oil
Qty
  • Web Price
    $4,685.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles PAG Gas Compressor ISO 68 synthetic compressor oil provides reduced solubility and viscosity dilution in high-pressure gas compressors. The advanced-technology blend of synthetic lubricants and additives provides enhanced protection against oxidation, rust, corrosion, and carbon formation to help reduce valve deposits. Non-toxic, non-hazardous formula.
• High flash and auto-ignition points for added safety
• Good coolant properties to help dissipate compressor heat
Show More Close
 

Technical Specifications

Item # 49CN32
Mfr. Model # MSF1610001
UNSPSC #12181601
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalkylene Glycol
Food Grade No
Size 55 gal.
Container Type Drum
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 430 Degrees F (221 Degrees C)
Four-Ball Wear Not Specified
Pour Point -45 Degrees C
Viscosity @ 100C 13.40 cSt
Viscosity @ 40C 69.00 cSt
Viscosity Index 196
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.