Check Availability
  • MILES LUBRICANTS 

    55 gal. Drum of Compressor Oil

  • Item # 49CN11
  • Mfr. Model # MSF1558001
55 gal. Drum of Compressor Oil
Qty
  • Web Price
    $4,338.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Stratus D ISO 100 synthetic diester-based compressor lubricant provides enhanced cleaning, and has excellent carbon and varnish control properties. It offers excellent protection against wear, rust, and corrosion, to help reduce equipment maintenance costs and downtime. Resists water contamination and thermal and oxidative breakdown, to provide outstanding fluid life in even the most-severe operating conditions.
Show More Close
 

Technical Specifications

Item # 49CN11
Mfr. Model # MSF1558001
UNSPSC #12181601
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Diester
Food Grade No
Size 55 gal.
Container Type Drum
SAE Grade 30W
ISO Viscosity Grade 100
Flash Point 465 Degrees F (241 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 11.50 cSt
Viscosity @ 40C 96.00 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.