Check Availability
  • MILES LUBRICANTS 

    55 gal. Drum of Compressor Oil

  • Item # 49CM52
  • Mfr. Model # MSF1536001
55 gal. Drum of Compressor Oil
Qty
  • Web Price
    $5,235.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles SXR Compressor Coolant ISO 32 full-synthetic compressor lubricant offers full top-off compatibility with most OEM polyalkylene glycol (PAG) compressor fluid, making it unnecessary to flush the existing compressor fluid before adding it to your system. Its very long fluid life and enhanced resistance against water contamination, help provide extended protection against wear, rust and corrosion and help reduce maintenance costs and downtime. Non-toxic and non-hazardous formulation.
Show More Close
 

Technical Specifications

Item # 49CM52
Mfr. Model # MSF1536001
UNSPSC #12181601
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalkylene Glycol
Food Grade No
Size 55 gal.
Container Type Drum
SAE Grade 10W
ISO Viscosity Grade 32
Flash Point 435 Degrees F (224 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 5.40 cSt
Viscosity @ 40C 32.00 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.