Check Availability
  • MILES LUBRICANTS 

    5 gal. Pail of Compressor Oil

  • Item # 49CR32
  • Mfr. Model # MSF1901003
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Ep Breatech D ISO 100 compressor oil is specifically formulated to provide lubrication and outstanding wear protection in breathing air compressors. Its exceptional carbon resistance makes it ideal for use in high-temperature/high-pressure compressors; its extremely low volatility, excellent hydrolytic stability, and very high flash point contribute to safer operation.
• Good film strength and anti-wear properties
• Non-toxic/non-hazardous
Show More Close
 

Technical Specifications

Item # 49CR32
Mfr. Model # MSF1901003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Diester
Food Grade No
Size 5 gal.
Container Type Pail
SAE Grade Not Specified
ISO Viscosity Grade Not Specified
Flash Point 515 Degrees F (268 Degrees C)
Four-Ball Wear Not Specified
Pour Point -37 Degrees C
Viscosity @ 100C 11.50 cSt
Viscosity @ 40C 101.00 cSt
Viscosity Index 101
Application Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.