Check Availability
  • MILES LUBRICANTS 

    5 gal. Pail of Compressor Oil

  • Item # 49CR11
  • Mfr. Model # MSF2007003
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles FG Comtech Clean ISO 68 food grade compressor oil is a fully synthetic fluid that is formulated to serve the dual purpose of air compressor lubricant and cleaner. Provides excellent wear protection, while simultaneously cleaning varnished and carboned screw compressors, without inconveniences typical of more-aggressive cleaners, such as taking compressors out of service for cleaning, and the need for frequent filter and separator changes. Designed to minimize filter/separator blockage without disrupting normal operations.
• Good oxidation stability
• Very high flash point
Show More Close
 

Technical Specifications

Item # 49CR11
Mfr. Model # MSF2007003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade Yes
Size 5 gal.
Container Type Pail
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 460 Degrees F (238 Degrees C)
Four-Ball Wear Not Specified
Pour Point -33 Degrees C
Viscosity @ 100C 8.90 cSt
Viscosity @ 40C 68.00 cSt
Viscosity Index 107
Application Rotary Compressor
Standards NSF 152887, H-1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.