Check Availability
  • MILES LUBRICANTS 

    5 gal. Pail of Compressor Oil

  • Item # 49CP01
  • Mfr. Model # MSF1770003
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Sb Gas Compressor ISO 68 compressor oil is a gas compressor lubricant that is formulated to protect against wear, corrosion and rust, and provide long oil life in demanding applications and environments. A blend of synthetic base fluids and advanced additives offers protection against thermal and oxidative breakdown, and helps control carbon and varnish formation.
• Formulated to resist washout
• Resists water contamination
Show More Close
 

Technical Specifications

Item # 49CP01
Mfr. Model # MSF1770003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 5 gal.
Container Type Pail
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 472 Degrees F (244 Degrees C)
Four-Ball Wear Not Specified
Pour Point -40 Degrees C
Viscosity @ 100C 8.70 cSt
Viscosity @ 40C 66.00 cSt
Viscosity Index 103
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.