Check Availability
  • MILES LUBRICANTS 

    5 gal. Pail of Compressor Oil

  • Item # 49CN65
  • Mfr. Model # MSF1700003
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Estech Gas Comp ISO 150 is an ester-based lubricant specifically formulated for gas compressors. Miles Estech Gas Comp's superior carbon and varnish control make it the ideal lubricant for dirty-gas applications. It offers outstanding oxidative and thermal stability as well as excellent wear, rust and corrosion protection. The non-toxic, non-hazardous formulation resists water contamination and washout, and provides long oil life.
• Saves energy
• High flash point
Show More Close
 

Technical Specifications

Item # 49CN65
Mfr. Model # MSF1700003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Phosphate Ester
Food Grade No
Size 5 gal.
Container Type Pail
SAE Grade 40W
ISO Viscosity Grade 150
Flash Point 508 Degrees F (264 Degrees C)
Four-Ball Wear Not Specified
Pour Point -32 Degrees C
Viscosity @ 100C 14.10 cSt
Viscosity @ 40C 140.00 cSt
Viscosity Index 97
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.