Check Availability
  • MILES LUBRICANTS 

    5 gal. Pail of Compressor Oil

  • Item # 49CN17
  • Mfr. Model # MSF1559003
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Stratus D ISO 150 synthetic diester-based compressor lubricant provides enhanced cleaning, and has excellent carbon and varnish control properties. It offers excellent protection against wear, rust, and corrosion, to help reduce equipment maintenance costs and downtime. Resists water contamination and thermal and oxidative breakdown, to provide outstanding fluid life in even the most-severe operating conditions.
Show More Close
 

Technical Specifications

Item # 49CN17
Mfr. Model # MSF1559003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Diester
Food Grade No
Size 5 gal.
Container Type Pail
SAE Grade 40W
ISO Viscosity Grade 150
Flash Point 502 Degrees F (261 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 16.60 cSt
Viscosity @ 40C 150.00 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.