Check Availability
  • MILES LUBRICANTS 

    5 gal. Pail of Compressor Oil

  • Item # 49CM40
  • Mfr. Model # MSF1532003
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles SXR Compressor Oil ISO 32 utilizes high-performance, full-synthetic stocks and additives, for outstanding protection against wear, rust and corrosion, and excellent resistance to oxidation and thermal breakdown. Helps reduce maintenance costs and downtime. Non-toxic/non-hazardous formula has excellent resistance to water contamination.
• Provides 8,000+ hr. of service
• Enhanced energy savings
• Very high flash point
Show More Close
 

Technical Specifications

Item # 49CM40
Mfr. Model # MSF1532003
UNSPSC #12181601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 5 gal.
Container Type Pail
SAE Grade 10W
ISO Viscosity Grade 32
Flash Point 430 Degrees F (221 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 5.30 cSt
Viscosity @ 40C 30.40 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.