Check Availability
  • MILES LUBRICANTS 

    16 oz. Bottle of Compressor Oil

  • Item # 49CR19
  • Mfr. Model # MSF1539007
16 oz. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Compressor Cleaner Concentrate ISO 32 compressor oil contains premium, fast-acting concentrate cleaners. Simply add the non-toxic, non-hazardous fluid to compressor lubricants to help remove carbon, varnish and other hydrocarbon-related deposits. Use at a ratio of 1 part concentrate to 10 parts lubricant.
Show More Close
 

Technical Specifications

Item # 49CR19
Mfr. Model # MSF1539007
UNSPSC #12181601
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade Yes
Size 16 oz.
Container Type Bottle
SAE Grade Not Specified
ISO Viscosity Grade Not Specified
Flash Point 180 Degrees F (82 Degrees C)
Four-Ball Wear Not Specified
Pour Point -24 Degrees C
Viscosity @ 100C 2.90 cSt
Viscosity @ 40C 15.00 cSt
Application Rotary Compressor
Standards NSF H-1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.