Check Availability
  • MILES LUBRICANTS 

    16 oz. Bottle of Compressor Oil

  • Item # 49CN30
  • Mfr. Model # MSF1560007
16 oz. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Silicon Compressor Oil is a premium silicone compressor fluid designed specifically to replace OEM silicone fluids. Completely compatible with virtually all OEM silicone compressor fluids, it provides the same long fluid life, regardless of mixing ratio. The advanced-technology additive system offers superior performance, provides excellent carbon and varnish control, and protects against oxidation, wear, rust and corrosion.
• Excellent film strength
• Very high flash point
• Outstanding oxidative stability
Show More Close
 

Technical Specifications

Item # 49CN30
Mfr. Model # MSF1560007
UNSPSC #12181601
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Compressor Oil
Base Silicone
Food Grade No
Size 16 oz.
Container Type Bottle
SAE Grade Not Specified
ISO Viscosity Grade Not Specified
Flash Point 575 Degrees F (302 Degrees C)
Four-Ball Wear Not Specified
Pour Point -55 Degrees C
Viscosity @ 100C 16.20 cSt
Viscosity @ 40C 39.20 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.