Check Availability
  • MILES LUBRICANTS 

    16 oz. Bottle of Compressor Oil

  • Item # 49CN18
  • Mfr. Model # MSF1555007
16 oz. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Stratus D ISO 32 synthetic diester-based compressor lubricant provides enhanced cleaning, and has excellent carbon and varnish control properties. It offers excellent protection against wear, rust, and corrosion, to help reduce equipment maintenance costs and downtime. Resists water contamination and thermal and oxidative breakdown, to provide outstanding fluid life in even the most-severe operating conditions.
Show More Close
 

Technical Specifications

Item # 49CN18
Mfr. Model # MSF1555007
UNSPSC #12181601
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Compressor Oil
Base Diester
Food Grade No
Size 16 oz.
Container Type Bottle
SAE Grade 10W
ISO Viscosity Grade 32
Flash Point 410 Degrees F (210 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 5.50 cSt
Viscosity @ 40C 33.20 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.