Check Availability
  • MILES LUBRICANTS 

    16 oz. Bottle of Compressor Oil

  • Item # 49CM90
  • Mfr. Model # MSF1551007
16 oz. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Advanced FG Compressor Oil ISO 68 food-grade compressor lubricant protects against, wear, rust, and corrosion, and provides both extended oil-drain intervals and enhanced carbon and varnish control. Its non-toxic, non-hazardous formulation meets H1 requirements for lubricants with incidental food contact. A high flash point and low volatility makes it an outstanding choice for harsh environments and high-temperature applications.
• Resists water contamination
• Excellent film strength
• 8,000-hr. oil life at ISO 100°C discharge temperature
Show More Close
 

Technical Specifications

Item # 49CM90
Mfr. Model # MSF1551007
UNSPSC #12181601
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade Yes
Size 16 oz.
Container Type Bottle
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 442 Degrees F (228 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 8.20 cSt
Viscosity @ 40C 62.00 cSt
Viscosity Index 99
Application Rotary Compressor
Standards NSF 152887, H-1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.