Check Availability
  • MILES LUBRICANTS 

    16 oz. Bottle of Compressor Oil

  • Item # 49CM74
  • Mfr. Model # MSF1543007
16 oz. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles FG Comp Oil ISO 68 synthetic food-grade compressor lubricant has excellent film strength and is designed for extended drain intervals. The high-performance low-volatility formulation protects against wear, rust, and corrosion and helps control carbon and varnish formation. Non-toxic and non-hazardous. Meets H1 requirements for incidental food contact (Registration Number 152887).
• High flash point
• 4,000 to 6,000 hr. of oil life at ISO 100°C discharge temperature
• Oxidatively stable
• Resists water contamination
Show More Close
 

Technical Specifications

Item # 49CM74
Mfr. Model # MSF1543007
UNSPSC #12181601
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade Yes
Size 16 oz.
Container Type Bottle
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 451 Degrees F (233 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 8.60 cSt
Viscosity @ 40C 64.60 cSt
Viscosity Index 129
Application Rotary Compressor
Standards NSF 152887, H-1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.