Check Availability
  • MILES LUBRICANTS 

    1 gal. Bottle of Compressor Oil

  • Item # 49CN82
  • Mfr. Model # MSF1720005
1 gal. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Proptech Gas ISO 100 compressor oil contains premium polyalkylene glycol (PAG) base fluids and is specifically designed to protect against rust, corrosion, carbon and varnish in propane gas compressor applications. Thermal and oxidative stability helps promote longer oil life and extend oil-drain intervals, while the high flash and auto-ignition points help improve safety. Non-toxic/non-hazardous formulation has a high viscosity index for better lubrication and seal protection at extreme temperatures.
• Excellent film strength and anti-wear properties for better protection of compressor parts
• Resists viscosity dilution
• Reduced hygroscopic tendencies
Show More Close
 

Technical Specifications

Item # 49CN82
Mfr. Model # MSF1720005
UNSPSC #12181601
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 1 gal.
Container Type Bottle
SAE Grade 30W
ISO Viscosity Grade 100
Flash Point 440 Degrees F (227 Degrees C)
Four-Ball Wear Not Specified
Pour Point -44 Degrees C
Viscosity @ 100C 19.00 cSt
Viscosity @ 40C 101.00 cSt
Viscosity Index 211
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.