Check Availability
  • MILES LUBRICANTS 

    1 gal. Bottle of Compressor Oil

  • Item # 49CN81
  • Mfr. Model # MSF1710005
1 gal. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Proptech Gas ISO 68 compressor oil contains premium polyalkylene glycol (PAG) base fluids and is specifically designed to protect against rust, corrosion, carbon and varnish in propane gas compressor applications. Thermal and oxidative stability helps promote longer oil life and extend oil-drain intervals, while the high flash and auto-ignition points help improve safety. Non-toxic/non-hazardous formulation has a high viscosity index for better lubrication and seal protection at extreme temperatures.
• Excellent film strength and anti-wear properties for better protection of compressor parts
• Resists viscosity dilution
• Reduced hygroscopic tendencies
Show More Close
 

Technical Specifications

Item # 49CN81
Mfr. Model # MSF1710005
UNSPSC #12181601
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 1 gal.
Container Type Bottle
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 437 Degrees F (225 Degrees C)
Four-Ball Wear Not Specified
Pour Point -45 Degrees C
Viscosity @ 100C 13.20 cSt
Viscosity @ 40C 68.00 cSt
Viscosity Index 199
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.