Check Availability
  • MILES LUBRICANTS 

    1 gal. Bottle of Compressor Oil

  • Item # 49CN59
  • Mfr. Model # MSF1670005
1 gal. Bottle of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles SXR Gas Comp ISO 220 full-synthetic compressor oil is designed specifically to lubricate and protect natural gas compressors against wear, rust and corrosion. The advanced-technology lubricant has a blend of base fluids and additives that offers enhanced resistance against oxidation, carbon formation, and rust and corrosion, to help extend equipment life and reduce maintenance costs. Formulated to resist washout and water contamination, for long oil life.
Show More Close
 

Technical Specifications

Item # 49CN59
Mfr. Model # MSF1670005
UNSPSC #12181601
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Compressor Oil
Base Polyalphaolefin
Food Grade No
Size 1 gal.
Container Type Bottle
SAE Grade 50W
ISO Viscosity Grade 220
Flash Point 507 Degrees F (264 Degrees C)
Four-Ball Wear Not Specified
Pour Point -46 Degrees C
Viscosity @ 100C 23.70 cSt
Viscosity @ 40C 219.00 cSt
Viscosity Index 134
Application Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.