Check Availability
  • MILES LUBRICANTS 

    1 gal. Bottle of Compressor Oil

  • Item # 49CN25
  • Mfr. Model # MSF1557005
1 gal. Bottle of Compressor Oil
Qty
  • Web Price
    $93.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Miles Stratus D ISO 68 synthetic diester-based compressor lubricant provides enhanced cleaning, and has excellent carbon and varnish control properties. It offers excellent protection against wear, rust, and corrosion, to help reduce equipment maintenance costs and downtime. Resists water contamination and thermal and oxidative breakdown, to provide outstanding fluid life in even the most-severe operating conditions.
Show More Close
 

Technical Specifications

Item # 49CN25
Mfr. Model # MSF1557005
UNSPSC #12181601
Shipping Weight 87.595 lbs
Country of Origin USA *
Item Compressor Oil
Base Diester
Food Grade No
Size 1 gal.
Container Type Bottle
SAE Grade 20W
ISO Viscosity Grade 68
Flash Point 472 Degrees F (244 Degrees C)
Four-Ball Wear Not Specified
Viscosity @ 100C 8.00 cSt
Viscosity @ 40C 62.00 cSt
Application Rotary Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.