Check Availability
  • MILBAR 

    Replaceable Tips, 1 In Overall Length

  • Item # 40AW08
  • Mfr. Model # 4445R
Replaceable Tips, 1 In Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40AW08
Mfr. Model # 4445R
UNSPSC #27112110
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Replaceable Tips
For Use With Grainger Item Number 40AW15, 40AW17
For Use With Mfr. Model Number IR-44H, IR-44S
Fits Brand Imperial
Material Hardened Steel
Overall Length 1"
For Use With Replaceable Tip Retaining Ring Pliers
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.