Check Availability
  • MILBAR 

    Internal Retaining Ring Pliers, For Bore Dia.: 1-5/8" to 2", Tip Angle: 0°, Tip Dia.: 0.070"

  • Item # 40AW22
  • Mfr. Model # 3R
Internal Retaining Ring Pliers, For Bore Dia.: 1-5/8" to 2", Tip Angle: 0°, Tip Dia.: 0.070"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 40AW22
Mfr. Model # 3R
UNSPSC #27112110
Shipping Weight 0.2 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 1-5/8" to 2"
Tip Dia. 0.070"
Tip Angle 0 Degrees
Tip Type Fixed
Overall Length 6-1/2"
Spring Return Yes
Number of Pieces 1
Material Carbon Steel
Handle Color Blue
Handle Design Cushion Grip
Features Thumb Screw Stop
Standards ASME B107.50-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms