Check Availability
  • MILBAR 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8 a 3"

  • Item # 40AW33
  • Mfr. Model # 43R
Internal/External Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8 a 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40AW33
Mfr. Model # 43R
UNSPSC #27112110
Shipping Weight 4.96 lbs
Country of Origin USA *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 3/8 a 3"
Tip Dia. 0.038", 0.047", 0.070", 0.090"
Tip Angle 0 Degrees , 45 Degrees , 90 Degrees
For Shaft Dia. 1/4" to 2"
Tip Type Fixed
Overall Length 13-1/2"
Number of Pieces 12
Spring Return No
Handle Design Cushion Grip
Handle Color Blue
Material Alloy Steel
Standards ASME B107.50-2010
Includes Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms