Check Availability
  • MILAGON 

    2-7/16" Light-Duty Swivel Stem Caster, 110 lb. Load Rating

  • Item # 20H861
  • Mfr. Model # U205310
2-7/16" Light-Duty Swivel Stem Caster, 110 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H861
Mfr. Model # U205310
UNSPSC #31162701
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type Friction Ring
Wheel Dia. 2-7/16"
Wheel Width 1-1/4"
Load Rating 110 lb.
Stem Dia. 3/8"
Wheel Color Black
Overall Height 2-3/4"
Caster Wheel/Tread Material Nylon
Stem Length 1"
Frame Finish Chrome
Application All Milagon Chairs
Number of Wheels 1
Caster Brake Included No
Caster Product Group Swivel Caster
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms