Check Availability
  • MIGHTY LINE 

    Protective Floor Tape, Solid, Continuous Roll, 3-3/4" Width, 1 EA

  • Item # 20PG45
  • Mfr. Model # PROTECTIONTAPE3.75
Protective Floor Tape, Solid, Continuous Roll, 3-3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ protective floor tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• 3-3/4"W continuous roll
• Increases safety and awareness
• Increases productivity
• Durable construction
Show More Close
 

Technical Specifications

Item # 20PG45
Mfr. Model # PROTECTIONTAPE3.75
UNSPSC #31201520
Shipping Weight 3.47 lbs
Country of Origin USA *
Item Protective Floor Tape
Pattern Solid
Safety Tape Color Clear
Width 3-3/4"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Performance Temp. 55 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
* This product's country of origin is subject to change

Compliance and Restrictions