Check Availability
  • MIGHTY LINE 

    Industrial Floor Tape Markers, Solid, L, 3" Width, 100 PK

  • Item # 20PG12
  • Mfr. Model # ANGLE3RP
Industrial Floor Tape Markers, Solid, L, 3" Width, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ industrial floor tape markers provide a safe alternative to painting lines—apply to floors in minutes. Clearly identify intersections and equipment areas.

• 3"W x 6"L die-cut "L" markers
• Increase safety and awareness
• Increase productivity
• Durable vinyl construction
Show More Close
 

Technical Specifications

Item # 20PG12
Mfr. Model # ANGLE3RP
UNSPSC #31201520
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Industrial Floor Tape Markers
Pattern Solid
Safety Tape Color Purple
Width 3"
Tape Strip Length 6"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Vinyl
Thickness 50 mil
Performance Temp. 55 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
* This product's country of origin is subject to change

Compliance and Restrictions