Check Availability
  • MIGHTY LINE 

    Industrial Floor Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 20PF83
  • Mfr. Model # 3RBLK
Industrial Floor Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ industrial floor tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• 3"W continuous roll
• Increases safety and awareness
• Increases productivity
• Durable vinyl construction
Show More Close
 

Technical Specifications

Item # 20PF83
Mfr. Model # 3RBLK
UNSPSC #31201520
Shipping Weight 9.88 lbs
Country of Origin USA *
Item Industrial Floor Tape
Pattern Solid
Safety Tape Color Black
Width 3"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Performance Temp. 55 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
* This product's country of origin is subject to change

Compliance and Restrictions