Check Availability
  • MIGHTY LINE 

    Glow-in-the-Dark Marking Tape, Solid with Center Line, Continuous Roll, 2" Width, 1 EA

  • Item # 9YGZ9
  • Mfr. Model # 2RRLUM
Glow-in-the-Dark Marking Tape, Solid with Center Line, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ striped safety floor tape provides a safe alternative to painting lines—applies to floors in minutes. Luminescent center line clearly identifies intersections and equipment areas.

• 2"W continuous roll
• Increases safety and awareness
• Increases productivity
• Durable construction
Show More Close
 

Technical Specifications

Item # 9YGZ9
Mfr. Model # 2RRLUM
UNSPSC #31201520
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid with Center Line
Safety Tape Color Red
Width 2"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions