Check Availability
  • MIGHTY LINE 

    Floor Marking Tape, Solid, L, 2" Width, 100 PK

  • Item # 3YTE5
  • Mfr. Model # ANGLEB
Floor Marking Tape, Solid, L, 2" Width, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ floor marking tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• Die-cut “L” shapes
• Increases safety and awareness
• Durable vinyl construction
Show More Close
 

Technical Specifications

Item # 3YTE5
Mfr. Model # ANGLEB
UNSPSC #31201520
Shipping Weight 4.76 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Blue
Width 2"
Tape Strip Length 6"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Vinyl
Thickness 55 mil
Performance Temp. 55 Degrees to 185 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
Adhesion Strength 83 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions