Check Availability
  • MIGHTY LINE 

    Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 3UAR1
  • Mfr. Model # 4RY
  • (2)
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to mark off hazardous and other restricted areas in warehouses, hospitals. oil and gas facilities, and more. The peel and stick adhesive adheres to most floor surfaces, and removes cleanly upon removal.
Show More Close
 

Technical Specifications

Item # 3UAR1
Mfr. Model # 4RY
UNSPSC #31201520
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 4"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 55 mil
Performance Temp. 55 Degrees to 185 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
Adhesion Strength 83 oz./in.
* This product's country of origin is subject to change

Welcome Sign In