Check Availability
  • MIGHTY LINE 

    Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 3UAP8
  • Mfr. Model # 4RR
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ safety floor tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• 4"W continuous roll
• Increases safety and awareness
• Increases productivity
• Durable PVC construction
Show More Close
 

Technical Specifications

Item # 3UAP8
Mfr. Model # 4RR
UNSPSC #31201520
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Red
Width 4"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 55 mil
Performance Temp. 55 Degrees to 185 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
Adhesion Strength 83 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions