Check Availability
  • MIGHTY LINE 

    Floor Marking Tape, Solid, L, 2" Width, 100 PK

  • Item # 24PT76
  • Mfr. Model # ANGLEO
Floor Marking Tape, Solid, L, 2" Width, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mighty Line™ floor marking tape is designed with L-shaped vinyl corner markers to quickly indicate locations on workbenches, desktops, and shelves. Also use for marking aisles, passageways, and storage locations, and identifying equipment and egress paths.

• 2" x 6" L-shaped corners
• Durable PVC tape—applies in minutes
• Increases safety and awareness
Show More Close
 

Technical Specifications

Item # 24PT76
Mfr. Model # ANGLEO
UNSPSC #31201520
Shipping Weight 5.41 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Orange
Width 2"
Tape Strip Length 6"
Tape Format Die Cut - Tag
Die Cut Shape L
Material PVC
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D
* This product's country of origin is subject to change

Compliance and Restrictions