Check Availability
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA
  • MIGHTY LINE 

    Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 24PT75
  • Mfr. Model # 4RBLK
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Mighty Line™ floor marking tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• 4"W continuous roll
• Increases safety and awareness
• Increases productivity
• Durable PVC construction
Show More Close
 

Technical Specifications

Item # 24PT75
Mfr. Model # 4RBLK
UNSPSC #31201520
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Black
Width 4"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material PVC
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D

* This product's country of origin is subject to change

Compliance and Restrictions