Check Availability
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
  • MIGHTY LINE 

    Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 24PT72
  • Mfr. Model # 3RG
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Mighty Line™ safety floor tape provides a safe alternative to painting lines—applies to floors in minutes. Clearly identifies intersections and equipment areas.

• 3"W continuous roll
• Increases safety and awareness
• Increases productivity
• Durable PVC construction
Show More Close
 

Technical Specifications

Item # 24PT72
Mfr. Model # 3RG
UNSPSC #31201520
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Green
Width 3"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material PVC
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D 882, PSTC-101D

* This product's country of origin is subject to change

Compliance and Restrictions