Check Availability
  • MIGHTY LINE 

    Clear Protective Overlay, Width 10", Height 6", 100 PK

  • Item # 24PT77
  • Mfr. Model # LABELPROT
Clear Protective Overlay, Width 10", Height 6", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24PT77
Mfr. Model # LABELPROT
UNSPSC #55121617
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Clear Protective Overlay
Height 6"
Width 10"
Material PVC
Color Clear
Removable No
* This product's country of origin is subject to change

Welcome Sign In