Check Availability
  • MIDWEST PACIFIC 

    10"L x 6"W Drawstring Mailing Bag with Tag; No. of Drawstrings: 1, Write on Surface: Yes

  • Item # 5DJA9
  • Mfr. Model # MP-610MB1
10"L x 6"W Drawstring Mailing Bag with Tag; No. of Drawstrings: 1, Write on Surface: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% cotton mailing bags feature a drawstring closure to securely seal bag. Provides a means for attaching enclosed parts to a larger member of assembly. Breathable bags are 50% heavier than most muslin or mill bags and provide a good closure. A card stock mailing tag overstitched at the bottom of each bag. Pkg. of 100.
Show More Close
 

Technical Specifications

Item # 5DJA9
Mfr. Model # MP-610MB1
UNSPSC #44121503
Catalog Page 1410
Shipping Weight 3.65 lbs
Country of Origin Indonesia *
Item Drawstring Mailing Bag with Tag
Length 10"
Width 6"
Color Natural
Bag Material Cotton
Open/Reclosable Reclosable
Bag Closure Type Drawstring
Depth 0
Fabric Weight 135g/sq. m
FDA Compliant No
Bag Features Standard
Number of Drawstrings 1
Bag Package Configuration Flat Pack
Bag Item Drawstring Mailing Bag with Tag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms