Check Availability
  • MIDWEST INSTRUMENT 

    1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 15 In. H2O, Glass Reinforced Plastic

  • Item # 5UXP7
  • Mfr. Model # 130-0112
1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 15 In. H2O, Glass Reinforced Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UXP7
Mfr. Model # 130-0112
UNSPSC #41112403
Shipping Weight 5.0 lbs
Country of Origin USA *
Differential Pressure Gauge Type Differential Pressure Gauge
Item Differential Pressure Gauge
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Neoprene
Differential Gauge Connection Type FNPT
Differential Gauge Connection Size 1/4"
Gauge Connection Location Back
Differential Pressure Range Units In. H2O
Differential Pressure Range Value 0 to 15
Gauge Accuracy +/-3-2-3%
Body Material Glass Reinforced Plastic
Gauge Primary Range Smallest Graduation 0.2
Diaphragm Material Neoprene
Seal Material Neoprene
Gauge Operating Temp. Range -40 Degrees to 200 Degrees F
Rated Total Pressure 300 psi
Dial Material Plastic
Standards ASME B1.20.1, NACE MR0175, ASME B40.100, NEMA Std. No. 250, CSA-C22.2 No. 14.25 and 30, SAE J514, EN-61010-1, UL Std. No. 50,508 and 1203
Scale Type Ammonia Pressure
Includes Instructions
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms