Check Availability
  • MIDWEST INSTRUMENT 

    1/4" FNPT Differential Pressure Gauge with 2-1/2" Dial, 0 to 50 In. H2O, Aluminum

  • Item # 3GVD3
  • Mfr. Model # 142-AA-00-OO-50H
1/4" FNPT Differential Pressure Gauge with 2-1/2" Dial, 0 to 50 In. H2O, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Panel-Mount Diaphragm-Type Differential Pressure Gauges
• Accuracy: ±3-2-3% full scale Rated total pressure: 3000 psig 1/4" FNPT back connection Plastic dial; corrosion-resistant Buna N diaphragm and seal
Delta Meter® 142 Series gauges are well-suited for use on dissimilar fluids, wet gas, or fluids with high concentration of solids. Convoluted elastomer diaphragm provides total isolation of high and low pressure ports. Feature overrange protection to max. pressure.
Show More Close
 

Technical Specifications

Item # 3GVD3
Mfr. Model # 142-AA-00-OO-50H
UNSPSC #41112403
Shipping Weight 2.0 lbs
Country of Origin USA *
Differential Pressure Gauge Type Differential Pressure Gauge
Item Differential Pressure Gauge
Gauge Nominal Dial Size 2-1/2"
Basic Gauge Case Material Metal
Basic Gauge Wetted Parts Buna-N
Differential Gauge Connection Type FNPT
Differential Gauge Connection Size 1/4"
Gauge Connection Location Back
Differential Pressure Range Units In. H2O
Differential Pressure Range Value 0 to 50
Gauge Accuracy +/-3-2-3%
Body Material Aluminum
Gauge Primary Range Smallest Graduation 2
Diaphragm Material Buna-N
Seal Material Buna-N
Gauge Operating Temp. Range -40 Degrees to 200 Degrees F
Rated Total Pressure 3000 psi
Dial Material Engineered Plastic
Standards ASME B1.20.1, NACE MR0175, ASME B40.100, NEMA Std. No. 250, CSA-C22.2 No. 14.25 and 30, SAE J514, EN-61010-1, UL Std. No. 50,508 and 1203
Scale Type Pressure
Includes Instructions
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In