Check Availability
  • MIDWEST INSTRUMENT 

    1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 20 psi, 316 Stainless Steel

  • Item # 22A543
  • Mfr. Model # 240-SC-02-O(AAA)-20P
1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 20 psi, 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A543
Mfr. Model # 240-SC-02-O(AAA)-20P
UNSPSC #41112403
Shipping Weight 8.0 lbs
Country of Origin USA *
Differential Pressure Gauge Type Differential Pressure Gauge
Item Differential Pressure Gauge
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Plastic
Basic Gauge Wetted Parts Stainless Steel / Buna-N
Differential Gauge Connection Type FNPT
Differential Gauge Connection Size 1/4"
Gauge Connection Location Inline
Differential Pressure Range Units psi
Differential Pressure Range Value 0 to 20
Gauge Accuracy +/-3-2-3%
Body Material 316 Stainless Steel
Gauge Primary Range Smallest Graduation 1
Diaphragm Material Buna-N
Piston Material Stainless Steel
Seal Material Buna-N
Gauge Operating Temp. Range -40 Degrees to 185 Degrees F
Rated Total Pressure 1500 psi
Relay Type SPDT
Contact Rating 0.25A, 125VAC/DC
Dial Material Engineered Plastic
Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, 25 and 30, UL Std. No. 50, 508, 698, and 1203, NEMA Std. No. 250, SAE J514, EN60079-0, EN60079-1 & EN61241-0, EN61241-1, EN13463-1
Scale Type Pressure
Includes Installation and Operation Manual
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms