Check Availability
  • MIDWEST INSTRUMENT 

    1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 100 psi, 316 Stainless Steel

  • Item # 22A529
  • Mfr. Model # 220-SC-02-O(AAA)-100P
1/4" FNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 100 psi, 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A529
Mfr. Model # 220-SC-02-O(AAA)-100P
UNSPSC #41112403
Shipping Weight 8.0 lbs
Country of Origin USA *
Differential Pressure Gauge Type Differential Pressure Gauge
Item Differential Pressure Gauge
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Metal
Basic Gauge Wetted Parts Stainless Steel / Buna-N
Differential Gauge Connection Type FNPT
Differential Gauge Connection Size 1/4"
Gauge Connection Location Inline
Differential Pressure Range Units psi
Differential Pressure Range Value 0 to 100
Gauge Accuracy +/-3-2-3%
Body Material 316 Stainless Steel
Gauge Primary Range Smallest Graduation 2
Piston Material Stainless Steel
Seal Material Buna-N
Gauge Operating Temp. Range -40 Degrees to 185 Degrees F
Rated Total Pressure 4000 psi
Relay Type SPDT
Contact Rating 0.25A, 125VAC/DC
Dial Material Engineered Plastic
Standards CSA & UL Certified to US and Canadian Standards, CSA & UL Certified: Class I, Division 1 / Groups B, C & D, Class II, Division 1 / Groups E, F & G, Class I, Division 2 / Groups A, B, C & D, Class II, Division 2 / Groups F & G, Certified for ATEX / IECEx, Ex d IIB + H2 Ex tb IIIC, IP65 (3000 PSIG SWP), Division 2 Units are NEMA 4X
Scale Type Pressure
Includes Installation and Operation Manual
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms