Check Availability
  • Fuel and Gas Cans
  • MIDWEST CAN 

    Military Style Gas Can, Steel, 5 gal. Capacity, 18-1/4" Height, 13-1/2" Length, 6-1/2" Width

  • Item # 469C35
  • Mfr. Model # 5800
Military Style Gas Can,  Steel,  5 gal. Capacity,  18-1/4" Height,  13-1/2" Length,  6-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 469C35
Mfr. Model # 5800
UNSPSC #24112206
Shipping Weight 8.9 lbs
Country of Origin Canada *
Item Military Style Gas Can
Capacity 5 gal.
Venting Self
Color Red
Material Steel
Height 18-1/4"
Length 13-1/2"
Width 6-1/2"
Spout Outside Dia. 13/16"
Spout Length 7-1/8"
Standards EPA, CARB
Includes Spout, Cap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In