Check Availability
  • MICROFRIDGE 

    Refrigerator and Microwave, Commercial, White, 18-5/8" Overall Width

  • Item # 10N214
  • Mfr. Model # 2.3MF4-7D1W
Refrigerator and Microwave, Commercial, White, 18-5/8" Overall Width Refrigerator and Microwave,2.4 cu ft,Wht Refrigerator and Microwave,2.4 cu ft,Wht
Qty
  • Web Price
    $436.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MICRO FRIDGE® refrigerator-microwave unit is a rugged, all-in-one combination unit with solid swing doors. Refrigerator includes 2 full-width wire shelves, door shelves, 2-liter bottle storage, reversible door hinges, and leveling legs. The 700W microwave features a glass carousel, programmable LED display and clock. SafePlug™ technology protects against circuit overloads and draws 13A; one dedicated circuit required. 1st Defense™ smoke sensor automatically shuts off microwave and alerts user of smoke before any damage is done. Dual-outlet charge station charges laptops, MP3 players, and cell phones.
Show More Close
 

Technical Specifications

Item # 10N214
Mfr. Model # 2.3MF4-7D1W
UNSPSC #24131501
Catalog Page 1463
Shipping Weight 76.0 lbs
Country of Origin Mexico *
Refrigerator Item Refrigerator and Microwave
Refrigerator Style Compact
Color White
Refrigerator Capacity 2.3 cu. ft.
Overall Height 35-5/8"
Overall Width 18-5/8"
Overall Depth 19-3/4"
Door Style Solid, Swing
Commercial / Residential Commercial
Microwave Capacity 0.7 cu. ft.
Total Capacity 2.4 cu. ft.
Refrigerant Type R134A
Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
Microwave Wattage 700
Number of Doors 1
Number of Shelves (2) Full Width Wire Shelves, (2) Half Width Door Shelves
Defrost Automatic
Control Type Adjustable Dial
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Refrigerator: Reversible Door Hinge, Black Pearl Interior, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, Express Cook Setting, Programmed Cooking Options
Includes Refrigerator: Can Stacker, 2 L Bottle Door Storage, Bevel-Edge/Tri-Panel Door Design, Leveling Legs. Microwave: LED Display and Clock, Signal Beeper, 10-11/16" Glass Carousel, Mounting Brackets
Standards UL Listed
Refrigerant Charge 45g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms