Check Availability
  • MICROFRIDGE 

    Refrigerator,Freezer and Microwave

  • Item # 6RNN7
  • Mfr. Model # 4.8MF4-7D1
Refrigerator,Freezer and Microwave Refrigerator,Freezer and Microwave
Qty
  • Web Price
    $894.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features fully integrated charging station for recharging electronic devices with the safety and energy conservation benefits of Safe PlugĀ® technology.
Show More Close
 

Technical Specifications

Item # 6RNN7
Mfr. Model # 4.8MF4-7D1
UNSPSC #24131501
Catalog Page 1463
Shipping Weight 124.0 lbs
Country of Origin Mexico *
Refrigerator Item Refrigerator, Freezer and Microwave
Refrigerator Style Compact
Color Black
Refrigerator Capacity 3.3 cu. ft.
Freezer Capacity 1.3 cu. ft.
Overall Height 56-1/8"
Overall Width 18-5/8"
Overall Depth 22-1/2"
Door Style Solid, Swing
Commercial / Residential Commercial
Microwave Capacity 0.7 cu. ft.
Total Capacity 4.8 cu. ft.
Refrigerant Type R134A
Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
Freezer Temperature Range (C) -17 Degrees to -15 Degrees
Freezer Temperature Range (F) 0 Degrees to 5 Degrees
Microwave Wattage 700
Number of Doors 2
Number of Shelves Refrigerator: (2) Full Width Wire Shelves, (3) Full Width Door Shelves, Freezer: (1) Full Width Wire Shelf, (2) Fixed Full Width Door Shelves
Defrost Automatic
Control Type Adjustable Dial
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Refrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Freezer: Frost Free, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, Express Cook Setting, Programmed Cooking Options
Includes Refrigerator: Full Width Ice Compartment, 2 L Bottle Door Storage, Stay Fresh Drawer, Leveling Legs. Freezer: Ice Cube Tray. Microwave: LED Display and Clock, Signal Beeper, 10-11/16" Glass Carousel, Mounting Brackets
Standards UL Listed
Refrigerant Charge 80g
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms