Check Availability
  • MICROFRIDGE 

    Refrigerator,Black,8 cu. ft.

  • Item # 49JY87
  • Mfr. Model # 10.3LMF4R
Refrigerator,Black,8 cu. ft.
Qty
  • Web Price
    $868.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MicroFridge® refrigerator/freezer features a 0° frost-free freezer, smart store door, and stay-fresh drawer.

• Interior color: stay cool glacier white
• Defrost type: refrigerator, auto/freezer, 0° frost free
Show More Close
 

Technical Specifications

Item # 49JY87
Mfr. Model # 10.3LMF4R
UNSPSC #41103011
Catalog Page 1463
Shipping Weight 135.0 lbs
Country of Origin Mexico *
Refrigerator Item Refrigerator and Freezer
Refrigerator Style Top Freezer
Color Black
Refrigerator Capacity 8.0 cu. ft.
Freezer Capacity 2.3 cu. ft.
Overall Height 58-5/8"
Overall Width 23-3/4"
Overall Depth 26-3/4"
Door Style Solid, Swing
Commercial / Residential Commercial/Residential
Total Capacity 10.3 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Freezer Temperature Range (C) -17 Degrees to 4 Degrees
Freezer Temperature Range (F) -17 Degrees to 15 Degrees
Number of Doors 2
Number of Shelves 4
Number of Sections 2
Defrost Automatic
Control Type Mechanical
Cord Length 7-1/2 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Amps 0.8
Door Hinge Side
Features Reversible Door
Includes Ice Cube Tray
Standards UL, NRCan, DOE
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms