Check Availability
  • MICROFRIDGE 

    Refrigerator, Commercial, Black, 18-5/8" Overall Width, 3.3 cu. ft. Refrigerator Capacity

  • Item # 49JY86
  • Mfr. Model # 3.6MF4RA
Refrigerator, Commercial, Black, 18-5/8" Overall Width, 3.3 cu. ft. Refrigerator Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MicroFridge® refrigerator/freezer features a full-width ice compartment, smart store door, and Stay-Fresh drawer.

• Interior color: stay cool glacier white
• Defrost type: auto (cycle)
Show More Close
 

Technical Specifications

Item # 49JY86
Mfr. Model # 3.6MF4RA
UNSPSC #41103011
Catalog Page 1463
Shipping Weight 59.0 lbs
Country of Origin Mexico *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color Black
Refrigerator Capacity 3.3 cu. ft.
Freezer Capacity 0.3 cu. ft.
Overall Height 33-1/4"
Overall Width 18-5/8"
Overall Depth 20-1/8"
Door Style Solid, Swing
Commercial / Residential Commercial
Total Capacity 3.6 cu. ft.
Refrigerant Type R134A
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves 2
Number of Sections 1
Defrost No
Control Type Mechanical
Cord Length 4-1/2 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Amps 0.6
Door Hinge Side
Includes Ice Cube Tray
Standards UL, NRCan, DOE
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms