Check Availability
  • MICROFRIDGE 

    Refrigerator,Black,19-53/64in D,2.3cu ft

  • Item # 49JY85
  • Mfr. Model # 2.3MF4R
Refrigerator,Black,19-53/64in D,2.3cu ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MicroFridge® 100% refrigerator features convenient easy-grab beverage holder and smart store door.

• Interior color: stay cool glacier white
• Defrost type: auto (cycle)
Show More Close
 

Technical Specifications

Item # 49JY85
Mfr. Model # 2.3MF4R
UNSPSC #41103011
Catalog Page 1463
Shipping Weight 43.0 lbs
Country of Origin Mexico *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color Black
Refrigerator Capacity 2.3 cu. ft.
Overall Height 25"
Overall Width 18-5/8"
Overall Depth 19-3/4"
Door Style Solid, Swing
Commercial / Residential Commercial
Total Capacity 2.3 cu. ft.
Refrigerant Type R134A
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Number of Shelves 2
Number of Sections 1
Defrost No
Control Type Mechanical
Cord Length 5-1/2 ft.
Plug Type NEMA 5-15P
Voltage 115V
Hz 60
Amps 0.5
Door Hinge Side
Standards UL, NRCan, DOE
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms