Check Availability
  • MICROFRIDGE 

    Refrigerator, Freezer and Microwave, Commercial, Black, 23-3/16" Overall Width

  • Item # 10N218
  • Mfr. Model # 10.3LMF4-9D1
Refrigerator, Freezer and Microwave, Commercial, Black, 23-3/16" Overall Width Refrigerator,Freezer and Microwave
Qty
  • Web Price
    $1,097.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MICRO FRIDGE® refrigerator-freezer-microwave unit is a rugged, all-in-one combination unit. Refrigerator includes 2 full-width wire shelves, 4 full-width door shelves, 2L bottle door storage, stay-fresh drawer, reversible door hinges, and leveling legs. The frost-free freezer has 1 full-width shelf, 2 full-width door shelves, and 1 ice cube tray. The 850W microwave features a glass carousel, programmable LED display and clock. SafePlug™™ technology protects against circuit overloads and draws 13A; one dedicated circuit required. 1st Defense™ smoke sensor automatically shuts off microwave and alerts user of smoke before any damage is done. Dual-outlet charge station charges laptops, MP3 players, and cell phones.
Show More Close
 

Technical Specifications

Item # 10N218
Mfr. Model # 10.3LMF4-9D1
UNSPSC #24131501
Catalog Page 1463
Shipping Weight 197.0 lbs
Country of Origin Mexico *
Refrigerator Item Refrigerator, Freezer and Microwave
Refrigerator Style Midsize
Color Black
Refrigerator Capacity 7.9 cu. ft.
Freezer Capacity 2.4 cu. ft.
Overall Height 71-1/8"
Overall Width 23-3/16"
Overall Depth 26-3/4"
Door Style Solid, Swing
Commercial / Residential Commercial
Microwave Capacity 0.9 cu. ft.
Total Capacity 10.3 cu. ft.
Refrigerant Type R134A
Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
Freezer Temperature Range (C) -17 Degrees to -15 Degrees
Freezer Temperature Range (F) 0 Degrees to 5 Degrees
Microwave Wattage 850
Number of Doors 2
Number of Shelves Refrigerator: (2) Full Width Wire Shelves, (4) Full Width Door Shelves, Freezer: (1) Full Width Wire Shelf, (2) Fixed Full Width Door Shelves
Defrost Automatic
Control Type Adjustable Dial
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Refrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, smoke sensor, USB plug, Express Cook Setting, Programmed Cooking Options
Includes Refrigerator: Full Width Ice Compartment, 2 L Bottle Door Storage, Interior Light, Stay Fresh Drawer, Temperature Control. Freezer: Ice Cube Tray. Microwave: LED Display and Clock, Signal Beeper, 11-9/16" Glass Carousel, Mounting Brackets
Standards UL, CEE
Refrigerant Charge 130g
Energy Star Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms