Check Availability
  • MICROFRIDGE 

    Refrigerator,Freezer and Microwave

  • Item # 10N215
  • Mfr. Model # 3.0RMF4H-7D1W
Refrigerator,Freezer and Microwave Refrigerator,Freezer and Microwave
Qty
  • Web Price
    $627.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MICRO FRIDGE® refrigerator-freezer-microwave unit is a rugged, all-in-one combination unit. Refrigerator includes 1 full-width and 1 half-width wire shelves, 2 full-width door shelves, transparent crisper, reversible door hinges, and leveling legs. The zero-degree freezer has manual defrost, full-width shelf, and 1 ice cube tray. The 700W microwave features a glass carousel, programmable LED display and clock. SafePlug™™ technology protects against circuit overloads and draws 13A; one dedicated circuit required. 1st Defense™ smoke sensor automatically shuts off microwave and alerts user of smoke before any damage is done. Dual-outlet charge station charges laptops, MP3 players, and cell phones.
Show More Close
 

Technical Specifications

Item # 10N215
Mfr. Model # 3.0RMF4H-7D1W
UNSPSC #24131501
Catalog Page 1463
Shipping Weight 94.0 lbs
Country of Origin Varies *
Refrigerator Item Refrigerator, Freezer and Microwave
Refrigerator Style Compact
Color White
Refrigerator Capacity 2.2 cu. ft.
Freezer Capacity 0.8 cu. ft.
Overall Height 45-1/8"
Overall Width 18-5/8"
Overall Depth 20-1/8"
Door Style Solid, Swing
Commercial / Residential Commercial
Microwave Capacity 0.7 cu. ft.
Total Capacity 2.9 cu. ft.
Refrigerant Type R134A
Refrigerator Temperature Range (C) -17 Degrees to 4 Degrees
Refrigerator Temperature Range (F) 0 Degrees to 40 Degrees
Freezer Temperature Range (C) -17 Degrees to -15 Degrees
Freezer Temperature Range (F) 0 Degrees to 5 Degrees
Microwave Wattage 700
Number of Doors 2
Number of Shelves Refrigerator: (2) Full Width Wire Shelves, (2) Half Width Door Shelves
Defrost Automatic
Control Type Adjustable Dial
Cord Length 5 ft.
Voltage 115V
Amps 15.0
Door Hinge Side
Features Refrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, smoke sensor, USB plug, Express Cook Setting, Programmed Cooking Options
Includes Refrigerator: Can Stacker, 2 L Bottle Door Storage, Interior Light. Microwave: LED Display and Clock, Signal Beeper, 10-11/16 Glass Carousel, Mounting Brackets
Standards UL, CEE, ADA Approved
Refrigerant Charge 75g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms