Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size XS, 100PK

  • Item # 48MD84
  • Mfr. Model # N190
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  XS, 100PK Disposable Gloves,Nitrile,XS,Blue,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cobalt® N19 is a soft and stretchy nitrile glove from the Microflex® brand of products. Constructed to be durable and puncture resistant, with a fully textured surface for enhanced grip. This disposable, powder free glove is ideal for applications requiring you to have exceptional tactile sensitivity.
Show More Close
 

Technical Specifications

Item # 48MD84
Mfr. Model # N190
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.0 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XS
Powdered/Powder Free Powder Free
Palm Thickness 3.90 mil
Finger Thickness 4.33 mil
Cuff Thickness 3.93 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 6319, QSR/FDA 510K
Application Ambulance Transport, Assembly and Inspection, Cleaning, First Responder, Handling Small Parts, Laboratory Testing, Law Enforcement, Maintaining Equipment and Instruments, Preparing Pharmaceutical Products, Under Glove for Meat/Fish Processing, Analytical Testing/Measurements, Biotechnologies, Food Processing, General Purpose, Laboratory Analysis, Light Duty Maintenance and Clean Up, Light Assembly Tasks, Pharmaceutical Manufacturing, Sanitation and Dish Washing
Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms